Shop All Center Drills
Zoro Select
Center Drill, 4 in. L, 60 deg. Angle
Mfr # 300-005001B
Zoro # G4338936
product price: $39.83
/ea
$39.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Material Carbide
- Finish TiAlN
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-005001B
- Zoro # G4338936
- UPC # 888226197656
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 4 in |
Size- Decimal | #5 (0.2055) |
Drill Size | #1 |
Dimension Type | Wire |
Drill Point Dia. | 3/64 in |
Body Dia. | 1/8 in |
Point Dia. | 3/64" |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Series | 300 |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Finish - Machining | AlTiN |
End Type- Holemaking | Double End |
Included Angle | 60 Degrees |
Measurement System | Wire |
Description
Center Drill, Plain, Carbide, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool (2522-20)
- HARDIN Pipe Surface Polisher, 120V, 10 lb. (HPG-331)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- BOSTITCH 4-in-1 Pocket Screwdriver, Slip Resistant, Black/Yellow (BOS66344)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- KEO Drill/Countersink Bit, 60 Deg, #2, Co, BRGT (10242)
- Zoro Select Countersinks, Center Drills & Spotting Drills