Shop All Center Drills
Zoro Select
Center Drill, 4 in. L, 60 de. Angle
Mfr # 300-005004B
Zoro # G4338540
Free Shipping & Returns
$77.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #4
- Material Carbide
- Finish TiAlN
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-005004B
- Zoro # G4338540
- UPC # 888226197687
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 4 in |
Dimension Type | Wire |
Point Dia. | 1/8" |
Drill Point Dia. | 1/8 in |
Drill Size | #4 |
Trade Size | Long |
Body Dia. | 5/16 in |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Countersink Style | Plain |
End Type- Holemaking | Double End |
Countersink Angle | 60 Degrees |
Flute Type | Straight |
Measurement System | Wire |
Included Angle | 60 Degrees |
Series | 300 |
Cutting Direction - Machining | Right Hand |
Material - Machining | Carbide |
Description
Center Drill, Plain, Carbide, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Laminated Router Table with Cabinet (RA1171)
- JOHNSON LEVEL 16 In. x 24 In. Steel Professional Easy-Read Carpenter's Square with Tables (CS9)
- STANLEY Self-Leveling Wall Laser (STHT77149)
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (10)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- Zoro Select Center Drills