Shop All Center Drills
Zoro Select
Center Drill, 3in.L, Size #5
Mfr # 300-002008B
Zoro # G4338279
product price: $101.97
/ea
Free Shipping & Returns
$101.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #6
- Material Carbide
- Finish TiAlN
- Overall Length 3 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-002008B
- Zoro # G4338279
- UPC # 888226195553
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 3 in |
Size- Decimal | #0 (0.3125) |
Dimension Type | Wire |
Body Dia. | 1/2 in |
Drill Point Dia. | 7/32 in |
Point Dia. | 7/32" |
Drill Size | #6 |
Trade Size | Standard |
Size - Decimal | #6 - 0.2040 |
Description
Center Drill, Plain, Carbide, 82 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, Carbide Tipped, 2 Flutes (840.770.11)
- EGA MASTER OPEN END CROWFOOT WRENCH 1/2" - 25 MM NON SPARKING Al-Bron (72578)
- WESTWARD Combination Wrench, SAE, 1/2in Size (33M580)
- BON TOOL Groover, Bronze 8" X 8" Bit 3/4" X 1/4" Wood Handle (12-790)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- Zoro Select Countersinks, Center Drills & Spotting Drills