Shop All Center Drills
Zoro Select
Center Drill, 3/64 in.L
Mfr # 300-005501
Zoro # G4337947
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Material Carbide
- Finish Tin
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-005501
- Zoro # G4337947
- UPC # 888226104548
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 4 in |
Trade Size | Long |
Drill Size | #1 |
Dimension Type | Wire |
Size- Decimal | #5 (0.2055) |
Drill Point Dia. | 3/64 in |
Point Dia. | 3/64" |
Body Dia. | 1/8 in |
Size - Decimal | #1 - 0.2280 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Caliper, Outside, 18" Size, Flat Leg (26-18)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 008)
- DIABLO SPEEDemon 5/32 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 1 pk (DMARG1020-P5)
- CRAFTSMAN Wrenches, 10mm Standard Metric Combinati (CMMT42914)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- LINK 4.0X10.0 HSS Rh 60 Deg Metric Centerdrill (23-L2-010)
- Zoro Select Countersinks, Center Drills & Spotting Drills