Shop All Center Drills
Zoro Select
Center Drill, 3/64 in. Point Dia.
Mfr # 300-005001
Zoro # G4338945
product price: $29.81
/ea
$29.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-005001
- Zoro # G4338945
- UPC # 888226104302
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 4 in |
Point Dia. | 3/64" |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Drill Size | #1 |
Size- Decimal | #5 (0.2055) |
Dimension Type | Wire |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Finish - Machining | Bright (Uncoated) |
Series | 300 |
Countersink Style | Plain |
Countersink Angle | 60 Degrees |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Included Angle | 60 Degrees |
Material - Machining | Carbide |
End Type- Holemaking | Double End |
Measurement System | Wire |
Description
Center Drill, Plain, Carbide, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Screw Pitch Gage, 0.4mm to 7mm, 21 Leaves (188-122)
- K-TOOL INTERNATIONAL K Tool International KTI35027 1 Inch Dr x 13/16 Inch Square x 1-1/2 Inch Hex Budd Wheel Impact Socket (KTI35027)
- LEATHERHEAD TOOLS NY Hook, 3 ft. Black Powder Coat, w/ Chisel End (NYH-3)
- PROTO 3/8" DR 7pc METRIC HEX BIT SKTS (PO4990-SMA)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- LINK #6 HSS Rh 90 Deg Centerdrill (10-90-007)
- Zoro Select Center Drills