Shop All Center Drills
Zoro Select
Center Drill, 3/16 in.Point Dia, Size#5
Mfr # 300-006005B
Zoro # G4338385
Free Shipping & Returns
$134.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #5
- Material Carbide
- Finish TiAlN
- Overall Length 6 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-006005B
- Zoro # G4338385
- UPC # 888226197502
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 6 in |
Dimension Type | Wire |
Body Dia. | 7/16 in |
Drill Size | #5 |
Point Dia. | 3/16" |
Drill Point Dia. | 3/16 in |
Trade Size | Long |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
End Type- Holemaking | Double End |
Countersink Angle | 82 Degrees |
Flute Type | Straight |
Finish - Machining | AlTiN |
Included Angle | 82 Degrees |
Measurement System | Wire |
Series | 300 |
Cutting Direction - Machining | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Description
Center Drill, Plain, Carbide, 82 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62107)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #42 (47776)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent (2555P-20)
- DREMEL Thin Metal Cutting Wheel, 1.5 Dia, PK5 (EZ409)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- LINK 4.0X10.0 HSS Rh 60 Deg Metric Centerdrill (23-L2-010)
- Zoro Select Countersinks, Center Drills & Spotting Drills