Shop All Center Drills
Zoro Select
Center Drill, 3-1/4 in. L, 82 deg. Angle
Mfr # 300-002009B
Zoro # G4338148
product price: $167.21
/ea
Free Shipping & Returns
$167.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #7
- Material Carbide
- Finish TiAlN
- Overall Length 3 1/4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-002009B
- Zoro # G4338148
- UPC # 888226195560
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #7 |
Overall Length | 3 1/4 in |
Point Dia. | 1/4" |
Dimension Type | Wire |
Trade Size | Standard |
Drill Size | #7 |
Drill Point Dia. | 1/4 in |
Body Dia. | 5/8 in |
Size - Decimal | #7 - 0.2010 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Series | 300 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Flute Type | Straight |
Countersink Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
Measurement System | Wire |
Included Angle | 82 Degrees |
End Type- Holemaking | Double End |
Countersink Style | Plain |
Description
Center Drill, Plain, Carbide, 82 Degrees , #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #60 Cobalt Jobber Length Drill Bit (DWDCO60)
- BOSCH Spade Bit, 3/8 In (DSB1003)
- ULTRA-DEX USA Indexable Boring Bar, E10Q STUPR2, 7 in L, Carbide, Triangle Insert Shape (E10Q STUPR2)
- BON TOOL Bon 14-108 Plank Ti, 10", (100 /Pkg) (14-108)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- YMW TAPS Center Drill/Countersink, Bright, N.2 (350020)
- Zoro Select Countersinks, Center Drills & Spotting Drills