Shop All Center Drills
Zoro Select
Center Drill, 3-1/4 in. L, 60 deg. Angle
Mfr # 300-001009B
Zoro # G4338190
Free Shipping & Returns
$169.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #7
- Material Carbide
- Finish TiAlN
- Overall Length 3 1/4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-001009B
- Zoro # G4338190
- UPC # 888226197427
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #7 |
Overall Length | 3 1/4 in |
Drill Point Dia. | 1/4 in |
Trade Size | Standard |
Body Dia. | 5/8 in |
Drill Size | #7 |
Dimension Type | Wire |
Point Dia. | 1/4" |
Size - Decimal | #7 - 0.2010 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Series | 300 |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Flute Type | Straight |
Measurement System | Wire |
Included Angle | 60 Degrees |
End Type- Holemaking | Double End |
Countersink Style | Plain |
Cutting Direction - Machining | Right Hand |
Description
Center Drill, Plain, Carbide, 60 Degrees , #7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Pilot for HMD130 (17810)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X50)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® Drain Auger - 1/2" x 50' (PL171209)
- GS TOOLING 9/32" TG100 Collets (334437N)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- CHICAGO-LATROBE Combined Drill/Countersink, #7 Size, Plain (56707)
- Zoro Select Center Drills