Shop All Center Drills
Zoro Select
Center Drill, 2 in.L, Size #5
Mfr # 300-001505
Zoro # G4338699
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #3
- Material Carbide
- Finish Tin
- Overall Length 2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-001505
- Zoro # G4338699
- UPC # 888226065030
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 2 in |
Point Dia. | 7/64" |
Size- Decimal | #4-1/2 (0.3750) |
Drill Point Dia. | 7/64 in |
Dimension Type | Wire |
Body Dia. | 1/4 in |
Trade Size | Standard |
Drill Size | #3 |
Size - Decimal | #3 - 0.2130 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- AMPCO SAFETY TOOLS Hazmat Nonsparking Tool Set, 17 pc. (M-51)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Gloss Red, 27" W x 19" D x 39.5" H (32H888)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Corner Radius: 0.0300" (937602-C3)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 1/8 in. Point Dia. (300-005004)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- Zoro Select Center Drills