Shop All Center Drills
Zoro Select
Center Drill, 2 in. L, 82 deg. Angle
Mfr # 300-002005B
Zoro # G4338656
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #3
- Material Carbide
- Finish TiAlN
- Overall Length 2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-002005B
- Zoro # G4338656
- UPC # 888226195522
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 2 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Size- Decimal | #4-1/2 (0.3750) |
Drill Point Dia. | 7/64 in |
Point Dia. | 7/64" |
Dimension Type | Wire |
Trade Size | Standard |
Size - Decimal | #3 - 0.2130 |
Description
Center Drill, Plain, Carbide, 82 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Striking Wrench, 19mm, 6-5/16" L, 3/4"Thick (WS-19)
- HARDIN Flexible Drill Drive Shaft for Rotary Power Tool (HD-150FDS)
- EKLIND Ergonomic 8 mm Tip Size, 9 in Long (64980)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 610 ft.-lb. (CP749)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- MICRO 100 Combo Drill/Countersink (QDC-2X)
- Zoro Select Center Drills