Shop All Center Drills
Zoro Select
Center Drill, 2 in. L, 60 deg. Angle
Mfr # 300-001005B
Zoro # G4338708
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #3
- Material Carbide
- Finish TiAlN
- Overall Length 2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-001005B
- Zoro # G4338708
- UPC # 888226151283
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 2 in |
Point Dia. | 7/64" |
Size- Decimal | 5/32" (0.1562) |
Trade Size | Standard |
Drill Point Dia. | 7/64 in |
Body Dia. | 1/4 in |
Drill Size | #3 |
Dimension Type | Wire |
Size - Decimal | #3 - 0.2130 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS+ CORE 1-3/4"X2" (48-20-5220)
- GREY PNEUMATIC 1/2" Drive, Impact Set, Metric Socket (2189D)
- KODIAK CUTTING TOOLS .3945 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479419)
- TAPMATIC Arbor, 0.500 In., 3/8-24 (25037)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- LINK 1-82 Type Ded Carbide Centerdrill (82-CB-002)
- Zoro Select Countersinks, Center Drills & Spotting Drills