Shop All Center Drills
Zoro Select
Center Drill, 2-3/4 in.L, 90 deg. Angle
Mfr # 300-003007B
Zoro # G4338367
Free Shipping & Returns
$75.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #5
- Material Carbide
- Finish TiAlN
- Overall Length 2 3/4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-003007B
- Zoro # G4338367
- UPC # 888226197618
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 3/4 in |
Drill Size | #5 |
Drill Point Dia. | 3/16 in |
Body Dia. | 7/16 in |
Trade Size | Standard |
Point Dia. | 3/16" |
Dimension Type | Wire |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Series | 300 |
Included Angle | 90 Degrees |
Countersink Angle | 90 Degrees |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | AlTiN |
Countersink Style | Plain |
Material - Machining | Carbide |
Measurement System | Wire |
End Type- Holemaking | Double End |
Description
Center Drill, Plain, Carbide, 90 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Combo Kit and Ratchet, 12 V, Includes Batteries/Charger (3403-22, 2457-20)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1102D)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12232 (12232)
- DEWALT 1/4" - 20 NC Tap & No. 7 Drill Bit (DWA1410)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- CHICAGO-LATROBE Combined Drill/Countersink, #3 Size, Plain (56703)
- Zoro Select Countersinks, Center Drills & Spotting Drills