Shop All Center Drills
Zoro Select
Center Drill, 2-3/4 in. L, Size #5
Mfr # 300-001507
Zoro # G4338446
product price: $77.57
/ea
Free Shipping & Returns
$77.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #5
- Material Carbide
- Finish Tin
- Overall Length 2 3/4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-001507
- Zoro # G4338446
- UPC # 888226065054
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 3/4 in |
Point Dia. | 3/16" |
Drill Point Dia. | 3/16 in |
Dimension Type | Wire |
Trade Size | Standard |
Drill Size | #5 |
Body Dia. | 7/16 in |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Tin |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Countersink Angle | 60 Degrees |
End Type- Holemaking | Double End |
Material - Machining | Carbide |
Flute Type | Straight |
Countersink Style | Plain |
Cutting Direction - Machining | Right Hand |
Measurement System | Wire |
Finish - Machining | TiN |
Included Angle | 60 Degrees |
Series | 300 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 10-1/4-Inch Long 1-1/2-Inch Wide SDS Plus Tile Chisel Replaces Bosch HS1465 (SC1465)
- ZORO SELECT Floor Vibration Isolator, 60 to 125 lb. (48PW88)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3132)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (TI4133IM)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- BIG HORN #9 VIX-BIT - 9/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19161)
- Zoro Select Center Drills