Shop All Center Drills
Zoro Select
Center Drill, 2-1/8 in. L, 60 deg. Angle
Mfr # 300-001006B
Zoro # G4338577
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #4
- Material Carbide
- Finish TiAlN
- Overall Length 2 1/8 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-001006B
- Zoro # G4338577
- UPC # 888226165631
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 2 1/8 in |
Body Dia. | 5/16 in |
Trade Size | Standard |
Point Dia. | 1/8" |
Drill Size | #4 |
Drill Point Dia. | 1/8 in |
Dimension Type | Wire |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Material - Machining | Carbide |
Flute Type | Straight |
Countersink Style | Plain |
Included Angle | 60 Degrees |
Series | 300 |
Cutting Direction - Machining | Right Hand |
End Type- Holemaking | Double End |
Countersink Angle | 60 Degrees |
Measurement System | Wire |
Finish - Machining | AlTiN |
Description
Center Drill, Plain, Carbide, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .263 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476779)
- PROTO 1/4" Drive Socket Set SAE, Metric 22 Pieces 3/16 in to 9/16, 4 mm to 14 mm , Full Polish (J52219)
- WALTER Metric 120° solid carbide chamfer mill, MC502-10.0A4L-WJ30TF, 10 mm di (MC502-10.0A4L-WJ30TF)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/8 (40582)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- MICRO 100 Combo Drill/Countersink (QDC-5)
- Zoro Select Countersinks, Center Drills & Spotting Drills