Shop All Center Drills
Zoro Select
Center Drill, 1/8 in. Point Dia., 90 deg.
Mfr # 300-007004
Zoro # G4338489
product price: $62.07
/ea
$62.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #4
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-007004
- Zoro # G4338489
- UPC # 888226104494
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 4 in |
Drill Size | #4 |
Body Dia. | 5/16 in |
Trade Size | Long |
Dimension Type | Wire |
Point Dia. | 1/8" |
Drill Point Dia. | 1/8 in |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Material - Machining | Carbide |
End Type- Holemaking | Double End |
Countersink Style | Plain |
Countersink Angle | 90 Degrees |
Series | 300 |
Included Angle | 90 Degrees |
Finish - Machining | Bright (Uncoated) |
Cutting Direction - Machining | Right Hand |
Measurement System | Wire |
Flute Type | Straight |
Description
Center Drill, Plain, Carbide, 90 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49399)
- GENERAL TOOLS Protractor, Square Head, General’S Heavy Duty (17)
- DEWALT 3/8" x 10" x 12" SDS+ Hammer Bit (DW5430)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-10 (25-611J)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- HHIP #2 X 4" High Speed Steel Center Drill & Countersink (5000-0029)
- Zoro Select Center Drills