Shop All Center Drills
Zoro Select
Center Drill, 1/8 in. L
Mfr # 300-005504
Zoro # G4337910
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #4
- Material Carbide
- Finish Tin
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-005504
- Zoro # G4337910
- UPC # 888226104579
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 4 in |
Drill Size | #4 |
Dimension Type | Wire |
Drill Point Dia. | 1/8 in |
Point Dia. | 1/8" |
Body Dia. | 5/16 in |
Trade Size | Long |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Tin |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Countersink Style | Plain |
End Type- Holemaking | Double End |
Included Angle | 60 Degrees |
Countersink Angle | 60 Degrees |
Finish - Machining | TiN |
Series | 300 |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Material - Machining | Carbide |
Measurement System | Wire |
Description
Center Drill, Plain, Carbide, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Ornamental Trowel/Square Tool, 3/8 (PL188)
- KRAFT TOOL Elite Series Blue Steel Pool, 16"x4 (CFE279BK)
- BOSCH Drill Kit, 12V DC, 3/8 in Chuck (GSR12V-300B22)
- WESTWARD Putty Knife Set, Flex, 1-1/2, 3, 6" W, 3 Pc. (13A716)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- KEO Drill/Countersink Bit, 90 Deg, #5, HSS, TiN (10590-TIN)
- Zoro Select Center Drills