Shop All Center Drills
Zoro Select
Center Drill, 1/4 in. Body Dia.
Mfr # 300-006003
Zoro # G4338647
product price: $47.42
/ea
$47.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #3
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-006003
- Zoro # G4338647
- UPC # 888226104401
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 4 in |
Drill Point Dia. | 7/64 in |
Body Dia. | 1/4 in |
Size- Decimal | #4 (0.2090) |
Trade Size | Long |
Drill Size | #3 |
Dimension Type | Wire |
Point Dia. | 7/64" |
Size - Decimal | #3 - 0.2130 |
Description
Center Drill, Plain, Carbide, 82 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7-1/4" 60T Ultra Fine Finish Circular Saw Blade (48-40-0730)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 12 Pockets (C10)
- STANLEY FATMAX Tool Box, Structural Foam, Black, 28 in W x 12-1/2 in D x 11-1/2 in H (028001L)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #36 (70136)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- HHIP #1 X 6" High Speed Steel Center Drill & Countersink (5000-0027)
- Zoro Select Center Drills