Shop All Center Drills
Zoro Select
Center Drill, 1/32 in. Point Dia.
Mfr # 300-002002
Zoro # G4339085
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #0
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 1 1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-002002
- Zoro # G4339085
- UPC # 888226065108
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #0 |
Overall Length | 1 1/2 in |
Drill Size | #0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/32 in |
Point Dia. | 1/32" |
Dimension Type | Wire |
Size- Decimal | #14 (0.1820) |
Size - Decimal | #0 - 0.3125 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
End Type- Holemaking | Double End |
Finish - Machining | Bright (Uncoated) |
Countersink Style | Plain |
Flute Type | Straight |
Material - Machining | Carbide |
Cutting Direction - Machining | Right Hand |
Countersink Angle | 82 Degrees |
Included Angle | 82 Degrees |
Measurement System | Wire |
Series | 300 |
Description
Center Drill, Plain, Carbide, 82 Degrees , #0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Stick-It Type, Sander Shoe Psa, V101 (V514)
- STORM Micrometer Set, 4 pcs. (3M114-00)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square (9134)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- Zoro Select Center Drills