Shop All Center Drills
Zoro Select
Center Drill, 1-7/8 in.L, 60 deg. Angle
Mfr # 300-001004B
Zoro # G4338839
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #2
- Material Carbide
- Finish TiAlN
- Overall Length 1 7/8 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-001004B
- Zoro # G4338839
- UPC # 888226165624
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 1 7/8 in |
Drill Point Dia. | 5/64 in |
Body Dia. | 3/16 in |
Dimension Type | Wire |
Drill Size | #2 |
Size- Decimal | 18.00mm (0.7087) |
Point Dia. | 5/64" |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Material - Machining | Carbide |
Countersink Style | Plain |
Series | 300 |
Countersink Angle | 60 Degrees |
Finish - Machining | AlTiN |
Measurement System | Wire |
End Type- Holemaking | Double End |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1" Dr, 16 in L, 1 Pieces, Chrome (45J264)
- MAKITA Portable Band Saw Blade, 24 TPI, 28-3/4" L (E-06264)
- KO-KEN Socket 18mm Double Square 38mm 1/2 Sq. Drive (14415M-18)
- SANDS LEVEL & TOOL CO Professional Aluminum Box Level, 48 (SLBZ48HH)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- ZORO SELECT Center Drill, 1/8 in. Point Dia. (300-005004)
- KEO Drill/Countersink, #4, 5/16in dia., RH, TiN (10410-TIN)
- Zoro Select Center Drills