Shop All Center Drills
Zoro Select
Center Drill, 1-7/8 in. L, Size #5
Mfr # 300-005002
Zoro # G4338811
product price: $38.58
/ea
$38.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #2
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-005002
- Zoro # G4338811
- UPC # 888226104319
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 4 in |
Point Dia. | 5/64" |
Dimension Type | Wire |
Trade Size | Long |
Drill Point Dia. | 5/64 in |
Body Dia. | 3/16 in |
Drill Size | #2 |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Flute Type | Straight |
Series | 300 |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Countersink Style | Plain |
Measurement System | Wire |
Material - Machining | Carbide |
End Type- Holemaking | Double End |
Description
Center Drill, Plain, Carbide, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #55 (41725)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Holder, 50-Piece 1/4-3/4 in., 6-19 mm (WCB92902)
- PALADIN 6 1/4 in Wire Stripper 2mm Outer Jacket (PA1177)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35937)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- KEO Countersink (25040-TiN)
- Zoro Select Center Drills