Shop All Center Drills
Zoro Select
Center Drill, 1-1/2 in. L, Size #5
Mfr # 300-003003
Zoro # G4338881
product price: $14.31
/ea
$14.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 1 1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-003003
- Zoro # G4338881
- UPC # 888226065214
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/2 in |
Point Dia. | 3/64" |
Body Dia. | 1/8 in |
Dimension Type | Wire |
Drill Point Dia. | 3/64 in |
Drill Size | #1 |
Size- Decimal | #4 (0.2090) |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Countersink Style | Plain |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Measurement System | Wire |
Countersink Angle | 90 Degrees |
End Type- Holemaking | Double End |
Flute Type | Straight |
Series | 300 |
Description
Center Drill, Plain, Carbide, 90 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Putty Knife, Stiff, 2", Beryllium Copper (K-20)
- SITEGEAR Belt, 10-Pocket Carpenter's Top Grain Leather Nail and Tool Bag W/ Belt, Leather (51-10113-TSB)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- VEGA Hex Ball L-Key (Long), 5/32 (HB1064L)
- ZORO SELECT Center Drill, 1/8 in. Point Dia. (300-005004)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- Zoro Select Countersinks, Center Drills & Spotting Drills