Shop All Center Drills
Zoro Select
Center Drill, 1-1/2 in. L, Size #0
Mfr # 300-003002
Zoro # G4339067
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #0
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 1 1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-003002
- Zoro # G4339067
- UPC # 888226065207
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #0 |
Overall Length | 1 1/2 in |
Size- Decimal | #14 (0.1820) |
Dimension Type | Wire |
Body Dia. | 1/8 in |
Point Dia. | 1/32" |
Drill Point Dia. | 1/32 in |
Drill Size | #0 |
Size - Decimal | #0 - 0.3125 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Countersink Style | Plain |
Included Angle | 90 Degrees |
End Type- Holemaking | Double End |
Measurement System | Wire |
Material - Machining | Carbide |
Cutting Direction - Machining | Right Hand |
Flute Type | Straight |
Series | 300 |
Finish - Machining | Bright (Uncoated) |
Countersink Angle | 90 Degrees |
Description
Center Drill, Plain, Carbide, 90 Degrees , #0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-08)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 29/32 (55458)
- HHIP M4 X 0.7 H6 Thread Plug Gage Go-Nogo (4101-1104)
- POWERBUILT 13Pc Titanium Drill Bit Set (642486)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 2-3/4 in. L, Size #5 (300-001507)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 1/8 in. Point Dia. (300-005004)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- Zoro Select Countersinks, Center Drills & Spotting Drills