Shop All Center Drills
Zoro Select
Center Drill, 1-1/2 in. L, 82 deg. Angle
Mfr # 300-002003B
Zoro # G4338918
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Material Carbide
- Finish TiAlN
- Overall Length 1 1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-002003B
- Zoro # G4338918
- UPC # 888226195508
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/2 in |
Body Dia. | 1/8 in |
Dimension Type | Wire |
Size- Decimal | 1/8" (0.1250) |
Drill Size | #1 |
Point Dia. | 3/64" |
Drill Point Dia. | 3/64 in |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Wire |
Countersink Style | Plain |
Included Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
End Type- Holemaking | Double End |
Countersink Angle | 82 Degrees |
Flute Type | Straight |
Series | 300 |
Description
Center Drill, Plain, Carbide, 82 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX129/32)
- KO-KEN Bit TORX T15 150mm 1/4 Hex Drive (121T.150-T15)
- NANUK CASES Customized Foam Insert (909) for 8 Knive (909-FOAM_8KNIVES)
- AVEN Pliers Chain, Nose, 6", Ser. Jaws (10333)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- LINK #5 HSS Rh 100 Deg Centerdrill (10-100-006)
- Zoro Select Countersinks, Center Drills & Spotting Drills