Shop All Cell Phone Lockers
Zoro Select
Cell Phone Locker, 66 5/8 in (10) Tier, (3) Wide
Mfr # 10Y622
Zoro # G5787065
original price:
$761.89
30% off
new price: $531.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$531.99
Free 30-Day Returns
Key Features
- Locker Configuration (10) Tier, (3) Wide
- Overall Width 27 in
- Overall Depth 9 in
- Overall Height 66 5/8 in
- Opening Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10Y622
- Zoro # G5787065
- UPC # 190735378366
- Country of Origin China
- Category Cell Phone Lockers
Dimensions
Overall Width | 27 in |
Overall Depth | 9 in |
Overall Height | 66 5/8 in |
Opening Width | 6 in |
Opening Depth | 8 in |
Opening Height | 4 5/8 in |
Opening WxH | 6 in x 4 5/8 in |
Overall WxD | 27 in x 9 in |
Leg Height | 6 in |
Description
Cell Phone Locker, Frame Assembled Unassembled, Leg Height 6 in, Number of Tiers 10, Number of Units Wide 3, Handle Type Pull, Locker Color Tan, Mounting Style Surface, Number of Lockers 30, Opening Depth 8 in, Opening Height 4 5/8 in, Opening Width 6 in, Overall Depth 9 in, Overall Height 66 5/8 in, Overall Width 27 in, Locker Finish Powder Coated, Locker Material Steel, Door Locking Points 1, Door Material Steel, Door Type Solid, Lock Type Padlock Hasp, Number of Keys Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 0.75 in Pipe Size (30LX20)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (3703-4S-95)
- HARDWARE RESOURCES Antique Copper Shelf Clip, Retail Pack 2PK (1460AC-R)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- ZORO SELECT 66 5/8 in H, (1) Wide, Gray (10Y618)
- ZORO SELECT 9 in 66 5/8 in H, (1) Wide (10Y619)
- ZORO SELECT 27 in W, 66 5/8 in H, (10) Tier, (3) Wide (10Y623)
- ZORO SELECT 9 in W, 9 in D, Blue (10Y620)
- UNITED VISUAL PRODUCTS Cell Phone Locker 24 in W, Gray/Black (UVQ1053)
- SALSBURY INDUSTRIES 35 3/4 in W, 29 3/4 in H, (5) Tier, (5) Wide (19158-25ARC)
- UNITED VISUAL PRODUCTS 12 in 13 1/2 in H, Black (UVQ1047)
- Zoro Select Cell Phone Lockers