Shop All Screw-In Hooks
This Product is Discontinued
Zoro Select
Ceiling Hook, Zinc, Length 4 In, PK20 (Discontinued)
Mfr # 1WBN3
Zoro # G3357846
This Product is Discontinued
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Basic Hook Material Steel
- Points per Hook 1
- Number of Hooks 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WBN3
- Zoro # G3357846
- UPC # 190735416235
- Country of Origin Multiple
- Category Screw-In Hooks
Dimensions
Hook Base Width | 1 7/8 in |
Hook Height | 4 in |
Thread Length | 1 7/16 in |
Overall Length | 4 in |
Length | 4" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Basic Hook Material | Steel |
Points per Hook | 1 |
Number of Hooks | 2 |
Hook Finish | Zinc |
Projection | 3/4 in |
Color | Silver |
Weight | 35 |
Hardware | Not included |
Hook Type | Ceiling |
Item | Screw-In Hook |
Material | Steel |
Finish | Zinc Plated |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 2, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 4 in, Hook Base Width 1 7/8 in, Projection 3/4 in, Silver, Weight 35, Thread Length 1 7/16 in, Overall Length 4 in, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.