Shop All Screw-In Hooks
Zoro Select
Ceiling Hook, Zinc, Length 3 1/4 In, PK20
Mfr # 1WBN5
Zoro # G0502774
original price:
$4.35
51% off
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Basic Hook Material Steel
- Points per Hook 1
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WBN5
- Zoro # G0502774
- UPC # 190735416259
- Country of Origin Taiwan, Province of China
- Category Screw-In Hooks
Dimensions
Hook Height | 2 1/4 in |
Thread Length | 1 15/64 in |
Overall Length | 3 1/4 in |
Length | 3-1/4" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Basic Hook Material | Steel |
Points per Hook | 1 |
Number of Hooks | 1 |
Hook Finish | Zinc |
Projection | 1 1/8 in |
Weight | 16 |
Hardware | Not included |
Item | Ceiling Hook |
Hook Type | Ceiling |
Finish | Zinc Plated |
Material | Steel |
Shop By | Closeouts |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 2 1/4 in, Projection 1 1/8 in, Weight 16, Thread Length 1 15/64 in, Overall Length 3 1/4 in, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Faceplate 109773 (109773-00)
- REV-A-SHELF Rev-A-Shelf - 15-Inch Wide 2-Tiered Utensil & Cutlery Pullout Drawer Tray, with BLUMOTION Soft-Close Slides, Wood (4WTCD-18HSC-1)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior (5TUN6)
- REV-A-SHELF Rev-A-Shelf - - - 11 in. Pull-Out Wood Base Cabinet Organizer, Natural (448-BC-11C)
- ZORO SELECT Screw In Hook, Red Vinyl, 2 1/2 In, PK10 (4ERW8)
- ZORO SELECT Cup, Type Hook, Brass, Length 3/4 In, PK20 (1WBH9)
- ZORO SELECT Square Hook, Zinc, Length 1 3/16 In, PK20 (1WBL6)
- ZORO SELECT Square Hook, Length 2 In, PK20 (1WBL3)
- ZORO SELECT Cup, Type Hook, Brass, Length 5/8 In, PK20 (1WBH6)
- ZORO SELECT Shoulder Hook, Length 1/2 In, PK20 (1WBK5)
- X1 TOOLS 3-3/8 Hook Screw 12 Screws by X1 Tools (X1E-CON-SCR-HOO-2030x12)
- Zoro Select Screw-In Hooks