Shop All Screw-In Hooks
Zoro Select
Ceiling Hook, Zinc, Length 1 1/4 In, PK20
Mfr # 1WBN9
Zoro # G0985975
original price:
$1.85
5% off
new price: $1.75
/pk 20, $0.09/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WBN9
- Zoro # G0985975
- UPC # 190735416297
- Country of Origin Multiple
- Category Screw-In Hooks
Dimensions
Hook Height | 1 1/4 in |
Hook Base Width | 5/8 in |
Thread Length | 25/64 in |
Overall Length | 1 1/4 in |
Length | 1-1/4" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Zinc |
Points per Hook | 1 |
Projection | 1/4 in |
Color | Silver |
Hook Eye Inside H | 5/16 in |
Hook Eye Inside W | 5/16 in |
Weight | 1.5 |
Hardware | Not included |
Material | Steel |
Finish | Zinc Plated |
Hook Type | Ceiling |
Item | Screw-In Hook |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 1 1/4 in, Hook Base Width 5/8 in, Projection 1/4 in, Silver, Hook Eye Inside H 5/16 in, Hook Eye Inside W 5/16 in, Weight 1.5, Thread Length 25/64 in, Overall Length 1 1/4 in, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIPRO KEYFOB 26 BIT 125KHZ, GRAY, 25PK (0E-KEYFPK25)
- TRIMCO Urban Coat Hook Satin Stainless Steel (3072.63)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK50 (U38801.018.0250)
- CODEL DOORS 36" x 96" Primed White Shaker Exterior Fiberglass Door (3080LHISPSF3PSHK691615M)
- ZORO SELECT Eye Hook, Steel, Length 2 In, PK20 (1WBE1)
- ZORO SELECT Cup, Type Hook, Brass, Length 1 In, PK20 (1WBJ6)
- ZORO SELECT Cup, Type Hook, Length 1 1/2 In, PK20 (1WBK3)
- ZORO SELECT Square Hook, Zinc, Length 1 3/16 In, PK20 (1WBL6)
- ZORO SELECT Cup, Type Hook, Brass, Length 5/8 In, PK20 (1WBH6)
- ZORO SELECT Tool Hook, Vinyl, 2-1/4 in. H (49GV53)
- X1 TOOLS 3-3/8 Hook Screw 12 Screws by X1 Tools (X1E-CON-SCR-HOO-2030x12)
- Zoro Select Screw-In Hooks