Shop All Screw-In Hooks
Zoro Select
Ceiling Hook, Zinc, Length 1 1/2 In, PK20
Mfr # 1WBN8
Zoro # G1105045
product price: $2.49
/pk 20, $0.12/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Basic Hook Material Steel
- Points per Hook 1
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WBN8
- Zoro # G1105045
- UPC # 190735416280
- Country of Origin Taiwan, Province of China
- Category Screw-In Hooks
Dimensions
Hook Base Width | 1/8 in |
Hook Height | 1 1/2 in |
Thread Length | 25/64 in |
Overall Length | 1 1/2 in |
Length | 1-1/2" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Basic Hook Material | Steel |
Points per Hook | 1 |
Number of Hooks | 1 |
Hook Finish | Zinc |
Projection | 1 1/4 in |
Hardware | Not included |
Finish | Zinc Plated |
Material | Steel |
Item | Ceiling Hook |
Hook Type | Ceiling |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 1 1/2 in, Hook Base Width 1/8 in, Projection 1 1/4 in, Thread Length 25/64 in, Overall Length 1 1/2 in, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Stockport Architectural Grade PVC Corbel, 5"W x 8"D x 12"H (CORP05X08X12STO)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Brushed Nickel Contemporary Cabinet Knob (BP229540195)
- BARSKA Lock Box, Wall Mount, Single Key, Gray (CB12710)
- LAMP 2-9/16" W x 29/32" H Plain Pivot Hinge (PL-65R)
- ZORO SELECT Cup, Type Hook, Brass, Length 1 In, PK20 (1WBJ6)
- ZORO SELECT Ceiling Hook, Zinc, Length 2 1/2 In, PK20 (1WBN6)
- ZORO SELECT 1/4X2 S HOOK ZINC (1432SHOOK)
- ZORO SELECT Square Hook, Zinc, Length 1 3/16 In, PK20 (1WBL6)
- ZORO SELECT Tool Hook, Vinyl, 5/16 in. H (49GV51)
- ZORO SELECT Square Bend Hook, Length 1 1/2 In, PK20 (1WBL4)
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Polished Chrome Double Prong Ceiling Mounted Hook (YD20-156PC)
- Zoro Select Screw-In Hooks