Shop All Fiberglass Sheets
Zoro Select
CE Fbrglass Epoxy Lam Sht, 0.125in, Brn
Mfr # SCANNA.125X48.000X96.000CE
Zoro # G108641690
product price: $299.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$299.99
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Standards MIL-I-24768/14, LP 509, MIL-P-15035
- Thickness Tolerance +/-0.010
- Color Brown
- Tensile Strength 9,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCANNA.125X48.000X96.000CE
- Zoro # G108641690
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Item | CE Fiberglass Epoxy Laminate Sheet |
Material | Fiberglass Epoxy Laminate |
Thickness | 1/8 in |
Standards | MIL-I-24768/14, LP 509, MIL-P-15035 |
Thickness Tolerance | +/-0.010 |
Color | Brown |
Tensile Strength | 9,000 psi |
Clarity | Opaque |
Hardness | Rockwell M100 |
Water Absorption Rating | Good |
Minimum Temperature | -418 Degrees F |
Impact Strength | 1.5 ft-lb/in |
Grouping | Sheet Stock |
Water Absorption | 2.5 % |
Maximum Temperature | 250 Degrees F |
Grade | CE |
Shape | Sheet |
Corrosion and Chemical Resistance | Fair |
Machinability | Good |
Impact Strength Rating | Poor |
Density | 0.05 lb/cu in |
Description
CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/8 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 9,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature -418 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M100, Thickness Tolerance +/-0.010, Impact Strength 1.5 ft-lb/in, Standards MIL-I-24768/14, LP 509, MIL-P-15035, Friction Rating Not Applicable, Grade CE, Grouping Sheet Stock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/2" Thick (BULK-PS-CAC-438)
- ZORO SELECT Sheet Metal, Aluminum, 0.064x 4x10 In, PK6 (257)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.188" Thick (1ZAK4)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.375 X 48.000 X 96.000 [Each] (SHDPEBK.375X48.000X96-UTILITY)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- STI 28 X 52 In. Composite Sheet (CS2852)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- Zoro Select Fiberglass Sheets