Shop All Tags
Zoro Select
Caution Tag By The Roll, 6-1/4 x 3, PK100
Mfr # 43Z240
Zoro # G6190021
original price:
$45.99
10% off
new price: $41.39
/pk 100, $0.41/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6 1/4 in
- Width 3 in
- Legend Color Yellow
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43Z240
- Zoro # G6190021
- UPC # 846642081553
- Country of Origin China
- Category Tags
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Description
Caution Tag By The Roll, Subject Matter Lockout Tagout, Sign Legend Barricade Tag Do Not Remove, Legend Same on Both Sides No, Sign Header Caution, Sign Header Background Color White, Shape Rectangular, Safety Tag Legend - Back Side Barricade Tag Do Not Remove, Reason, Installed By, Date, Time, Hazard Description, Sign Header -Back Side Danger, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Quality, PK350, TC-10949 (TC-10949)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (2092-XL (10))
- CALLOWAY MILLS Natural, Silver, 36" W x 60" L (103153660)
- GENUINE JOE Silver Series Indoor Entry Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (GJO59459)
- ZORO SELECT Eye Wash/Sh Inspection Rcd Tag, PK25 (8Z511)
- ZORO SELECT Notice Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMW1)
- ZORO SELECT Tag, Anodized Al, Org, 1-1/2"Hx1-1/2"W, PK25 (43003)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR78)
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 (20TH04)
- ZORO SELECT Tag, Al, Silver, 1" H x 1" W, Square, PK100 (41421)
- MIDWEST FASTENER Orange Plastic Ring Key Tags with Splits 6PK (35564)
- Zoro Select Tags