Shop All Tags
Zoro Select
Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25
Mfr # 3XCA3
Zoro # G3955481
product price: $6.85
/pk 25, $0.27/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 7 in
- Width 4 in
- Tag Shape Rectangle
- Legend Style Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3XCA3
- Zoro # G3955481
- Country of Origin China
- Category Tags
Dimensions
Height | 7 in |
Width | 4 in |
Mounting Hole Diameter | 3/8 in |
Fastener Length | 12 1/2 in |
Mounting Hole Size | 5/16 in |
Fastener Attachment Length | 12 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 5/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2PGS-S)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-13/16"H (S33YLW)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Nitro Series (40095)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHMD002500)
- ZORO SELECT Notice Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMW1)
- ZORO SELECT AED Inspection Tag, 5x4 (38N693)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2In, 51-75, PK25 (22FC71)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41432)
- ZORO SELECT Wire Tag, Paper, Blank, PK1000 (4WKZ4)
- ZORO SELECT Door Knob Hgr Tag, 9 x 4 In, Bk/Orn, PK10 (3XCX9)
- ZORO SELECT Tag, Brass, Yellow, 3/4" Hx1-11/32" W, PK100 (41697)
- Zoro Select Tags