Shop All Tags
Zoro Select
Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK25
Mfr # 2RMV9
Zoro # G1875334
product price: $10.89
/pk 25, $0.44/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Tag Material Polyester
- Header Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RMV9
- Zoro # G1875334
- UPC # 190735450116
- Country of Origin China
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Fastener Length | 7 in |
Description
Caution Tag, Subject Matter Lockout Tagout, Sign Legend Do Not Remove This Tag Remarks___, Legend Same on Both Sides No, Sign Header Caution, Sign Header Background Color Yellow, Shape Rectangular, Safety Tag Legend - Back Side Unsafe Do Not Use, Sign Header -Back Side Caution, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACS)
- HONEYWELL NORTH Lens Covers, PK15 (80836A)
- 2W INTERNATIONAL Navy/Orange High Viz Rain Pants, 3X-Large (738C-E 3XL)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, L (RH-GSWT-LG)
- ZORO SELECT Caution Tag By The Roll, 6-1/4 x 3, PK100 (43Z240)
- ZORO SELECT Tag, Brass, Yellow, 1" Hx1" W, Square, PK100 (41422)
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XCA3)
- ZORO SELECT Tag, Eye Wash/Shower Inspection, 4 in W x 7 in H, Polyester, Indoor/Outdoor, 10 Pack, White/Green (2RMU6)
- ZORO SELECT Inspection Tag By The Roll, 6.25x3, PK100 (43Z218)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 26-50, PK25 (2YB59)
- BRADY Blk Tag, 2 x 2 In, Bk, Al, Sq, 3/16 In, PK25 (87637)
- Zoro Select Tags