Shop All Trays and Platters
Zoro Select
Catheter Tray 5X8 7/8X2 SS
Mfr # 82950
Zoro # G4708785
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 7/8 in
- Width 5 in
- Overall Width 5 in
- Height 2 in
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82950
- Zoro # G4708785
- Country of Origin India
- Category Trays and Platters
Dimensions
Length | 8 7/8 in |
Width | 5 in |
Overall Width | 5 in |
Height | 2 in |
Overall Height | 2 in |
Overall Length | 8 7/8 in |
Details
Item | Catheter/Instrument Tray with Lid |
Shape | Rectangular |
Material | Stainless Steel |
Features | Can Withstand Temperature Up to 275 Degrees F |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Sterile |
Description
Catheter/Instrument Tray with Lid, Material Stainless Steel, Overall Height 2 in, Shape Rectangular, Overall Width 5 in, Overall Length 8 7/8 in, Sterile/Non-Sterile Sterile, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Dishwasher Conn Drain, 10 ft., Large Port (GPF10L)
- BKI S0090 Lid Spring (HPS0090)
- ROBOT COUPE Motor Shaft Pin (110308S)
- HOSHIZAKI Elbow (3R5082-01)
- ZORO SELECT Paper Tray Cover 12-3/4" x 16-1/2", Pk1000 (410211)
- ZORO SELECT Perforated Tray 2.5X12 3/4X20 3/4,304SS (30023)
- ZORO SELECT Catheter Tray 4X17X 2 7/8 (83170)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 12 x 16 In (3024031537)
- ZORO SELECT Shallow Tray 7/8X16.25X21.25,304SS (80210)
- ZORO SELECT Perforated Tray 5/8X9.75X13 5/8,304SS (80133)
- ZORO SELECT Shallow Tray 5/8X9.75X13 5/8,304SS (80130)
- Zoro Select Trays and Platters