Shop All Trays and Platters
Zoro Select
Catheter Tray 4X17X 2 7/8
Mfr # 83170
Zoro # G4720441
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 in
- Width 4 in
- Overall Width 4 in
- Height 2 7/8 in
- Overall Height 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83170
- Zoro # G4720441
- Country of Origin United States
- Category Trays and Platters
Dimensions
Length | 17 in |
Width | 4 in |
Overall Width | 4 in |
Height | 2 7/8 in |
Overall Height | 2 7/8 in |
Overall Length | 17 in |
Details
Item | Catheter/Instrument Tray |
Shape | Rectangular |
Material | Stainless Steel |
Features | Can Withstand Temperature Up to 275 Degrees F |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Sterile |
Description
Catheter/Instrument Tray, Material Stainless Steel, Overall Height 2 7/8 in, Shape Rectangular, Overall Width 4 in, Overall Length 17 in, Sterile/Non-Sterile Sterile, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR DOOR BUSHING BOTTOM (30207H1000)
- FOX RUN BRANDS Flour Sifter Ss 3 Cup (4653)
- VULCAN HART Knob Kit (913102-241)
- DUNBAR Fancy Cut Sweet Potatoes, PK6 (2049L603060001)
- ZORO SELECT Shallow Tray 5/8X10.5X15 1/8, 304SS (80150)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 16 x 22 In (3054031537)
- ZORO SELECT Perforated Tray 2.5X10 3/8X12.75,304SS (30223)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 12 x 16 In (3024031537)
- ZORO SELECT Perforated Tray 5/8X9.75X13 5/8,304SS (80133)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 14 x 18 (3184031537)
- STAR DIST 22 in. Stainless Steel Oval Tray (2368)
- Zoro Select Trays and Platters