Shop All Door Latch Bolts
Zoro Select
Catch, Transom, 2 In
Mfr # 4PB99
Zoro # G2239465
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Length 2 in
- Width 1 5/8 in
- Height 1 in
- Throw Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PB99
- Zoro # G2239465
- UPC # 190735045749
- Country of Origin Taiwan, Province of China
- Category Door Latch Bolts
Dimensions
Length | 2 in |
Width | 1 5/8 in |
Height | 1 in |
Throw Size | 9/16 in |
Bolt Length | 2 1/2 in |
Bolt Head Dia. | 7/16 in |
Details
Item | Ring Pull/Transom Catch |
Finish | zinc |
Holes per Leaf | 6 |
Hardware | Included |
Operation Type | Surface Strike |
Includes | Hardware |
Type | Surface Strike |
Description
Ring Pull/Transom Catch, Operation Type Surface Strike, Zinc Finish, Length 2 in, Width 1 5/8 in, Height 1 in, Bolt Length 2 1/2 in, Bolt Head Dia. 7/16 in, Throw Size 9/16 in, Holes per Leaf 6, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Fire Rated Door Viewer; Satin Chrome Finish (55211U26D-UL)
- LUCKY LINE LuckyLine: ROCK KEY HIDER 1/CD (LKL-90601)
- KUKAI KUKAI: Single Sided Jaw for SEC-E9 PRO (SEC-SS-JAW-PRO)
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Aluminum (DCN516 689)
- ZORO SELECT Bolt, Barrel, 2 1/2 In L (4PB96)
- ZORO SELECT Bolt, Barrel, 8 In L (4PB94)
- ZORO SELECT Slide Barrel Bolt, Black, 4 In (1WAA2)
- ZORO SELECT Barrel Bolt, Plated Zinc, 2-1/2" L (19-1144)
- ZORO SELECT Bolt, Barrel, 4 In L (4PB98)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 2-1/2 In L (1VZX2)
- ROCKWOOD Flush Bolts (2805 US26D)
- Zoro Select Door Guards and Bolts