Shop All Metal Wheels
Zoro Select
Castr Whel, Stel, 6 in., 12,000 lb., 179 BHN
Mfr # W-630-FSH-1
Zoro # G2299254
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 3 in
- Caster Load Rating Range Extra Super Duty
- Load Rating 6,000 lb
- Caster Wheel/Tread Material Steel
- Caster Core Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # W-630-FSH-1
- Zoro # G2299254
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Fits Axle Dia. | 1" |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Description
Steel Tread Wheel, 6,000 lb Load Rating, 6,000 lb and Greater Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Extra Hard, 179 BHN, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLSON BRAKE HARDWARE H1457 (16) Misc Brk Part Brk.Hardware, H1457 (H1457)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE2601DFX3)
- TRI-ARC Rolling Ladder, All-Terrain, 3-Step (KDRF103166)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Yellow (EE2602DFX2)
- ZORO SELECT Caster Wheel, Steel, 8 in., 14,000 lb., Slvr (W-830-FSH-1)
- ZORO SELECT Caster Whel, Cast Iron, 4 in., 1000 lb., Red (5VJ50)
- ZORO SELECT Caster Wheel, Forged Steel, 8 in, 10000 lb. (FST-0830-20-HD)
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 2725 lb. (250 CI1H)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2500 lb. (5VJ71)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 650 lb. (CA0410106G)
- ZORO SELECT Iron Tread Wheel, 6", 2000 lb. (400K32)
- Zoro Select Caster Wheels