Shop All Polyurethane Wheels
Zoro Select
Castr Whel, Polyurethan, 4 in., 750 lb., Grn
Mfr # 4DU67
Zoro # G2704895
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DU67
- Zoro # G2704895
- UPC # 190735899755
- Country of Origin India
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 1/4 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Iron Core Wheel, 750 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Cart, Chrome, 69in.H x 48in.L, Silver (2448NC-4,63UP-4,5MP-4)
- MAGLINER Hi-U Extension, For Hand Trucks (40010F)
- RONSTAN Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,760 lb Max Load, Natural (RF50171HL)
- ZORO SELECT Collapsible Manhole Grd Rail, 42x33x33in (10K047)
- ZORO SELECT 5 in. Wheel Diameter Caster Wheel, 360 lbs. (426A64)
- ZORO SELECT Caster Wheel, Polyurethane, 12 in., 3080 lb (300 PT1H)
- ZORO SELECT Caster Wheel, 450 lb., 1-5/8 in Hub Length (26Y375)
- ZORO SELECT Caster Wheel, Polyurthane, 12 in., 3500 lb. (W-1230-D-1)
- ZORO SELECT Caster Wheel, 8 in., 1500 lb., Green (3G273)
- ZORO SELECT Caster Wheel, 800 lb. Ld Rating, Gy Wheel (P-C-040X020/050R-VG1)
- SERVICE CASTER 4" x 1.5" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS415-20MM-KW-2SS)
- Zoro Select Polyurethane Wheels