Shop All Polyurethane Wheels
Zoro Select
Castr Wheel, Polyurethane, 8 in., 3950 lb.
Mfr # 200 PTTT
Zoro # G2577536
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 3 in
- Fits Axle Dia. 3/4"
- Load Rating Range 3000 to 5999 lb
- Caster Load Rating Range Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 200 PTTT
- Zoro # G2577536
- Country of Origin United Kingdom
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Fits Axle Dia. | 3/4" |
Hub Length | 3 1/2 in |
Bore Dia. | 3/4" |
Description
Caster Wheel, 3950 lb Load Rating, 3000 to 5999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A-SAFE Rack Leg Protector, Polypropylene (P-03-01-0018)
- RUBBERMAID COMMERCIAL Quiet Caster, 4 In (FG29982)
- HSI Three Leg Wire Rope Sling, 3/8 in dia, 3 ft Length, Bolt Anchor Shackle, 3.7 ton Capacity (300BAS3/8X-03)
- BAUER LADDER Parallel Sectional Ladder, 6' Base Section with Two-Way Shoes, 12'W, 300lb Load Capacity (33316)
- ZORO SELECT Caster Wheel, 350 lb., 4" Wheel Diameter (402M59)
- ZORO SELECT Caster Wheel, 3525 lb. Ld Rating, Yl Wheel (GTH 202/30K-BB1)
- ZORO SELECT Caster Whel, Polyurethane, 4 in., 660 lb. (ALBS 100/15K-BB0.5)
- ZORO SELECT Caster Wheel, 3" Wheel Dia., Beige Wheel (P-RCP-030X013/038K-AM)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1650 lb. (GB 150/20K-BB0.5)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 2500 lb. (4DU71)
- ZORO SELECT Caster Wheel, 360 lb., 4In D x 1-1/4In (1KB27)
- Zoro Select Caster Wheels