Shop All Polyurethane Wheels
Zoro Select
Castr Wheel, Polyurethane, 10 in., 3000 lb.
Mfr # 5VJ33
Zoro # G0298925
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 3 in
- Fits Axle Dia. 1"
- Caster Load Rating Range Heavy-Duty
- Load Rating 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VJ33
- Zoro # G0298925
- Country of Origin India
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Fits Axle Dia. | 1" |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Description
Polyurethane Tread on Iron Core Wheel, 3,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-18-86-)
- STREN-FLEX Round Sling, Endless, Green, 6 ft. L (STRERS2-06)
- CASTERHQ 6"x2" Semi-Steel Wheel Casters, Casters 2 Swivel and 2 Fix, PK4 (HD-6X2SS-2S2F)
- VESTIL Steel Truck Dockplate, 9160 lb., 60 x 36 (SEH-6036)
- ZORO SELECT Caster Wheel, 1250 lb., 8 D x 2 In. (2RZE8)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1230 lb. (29XU85)
- ZORO SELECT Caster Wheel, 360 lb., 4In D x 1-1/4In (1KB27)
- ZORO SELECT Caster Wheel, 800 lb. Load Rating, Gray (400K89)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 900 lb. (P-UP-050X020/050R-001)
- ZORO SELECT Caster Wheel, 650 lb., 6 D x 2 In. (2RZD9)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (1ULT1)
- Zoro Select Caster Wheels