Shop All Metal Wheels
Zoro Select
Castr Wheel, Cast Iron, 6 in., 2200 lb.
Mfr # 150 CI15
Zoro # G2662037
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 1 3/4 in
- Caster Load Rating Range Medium-Duty
- Load Rating 1,200 lb
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 150 CI15
- Zoro # G2662037
- Country of Origin United Kingdom
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1 3/4 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 3/8 in |
Bore Dia. | 25/32" |
For Axle Size | 1/2 in |
Description
Iron Tread Wheel, 1,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 1 3/4 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 145 BHN, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Pipe Grab, Steel, 1000 Lbs. (S-6)
- COLSON 10" X 3-1/2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 440 lb (16SZ10628S)
- DAYTON Nose/Toe Plate, 8-1/2 X 14 In (NP-046)
- STREN-FLEX Web Sling, Endless, 6 ft L, 24800 lb Cap. (EN2-902P)
- ZORO SELECT Caster Wheel, Steel, 8 in., 7000 lb. (W-830-FSB-3/4)
- ZORO SELECT Caster Wheel, Ductile Iron, 8 in., 1500 lb. (P-D-080X020/050R)
- ZORO SELECT Caster Wheel, Wheel 6" dia., Ball Bearing (W-620-HMB-1/2)
- ZORO SELECT Caster Wheel, Steel, 6 in., 2500 lb., Slvr (4DU73)
- ZORO SELECT Caster Wheel, Wheel 4" dia., Ball Bearing (W-420-HMB-1/2)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2500 lb. (5VJ71)
- CASTERHQ Transmission Stand Caster, 3-1/2" Steel Wheel Caster (), 35, PK4 (315-TSC-01)
- Zoro Select Metal Wheels