Shop All Polyurethane Wheels
Zoro Select
Caster Whl, Polyurthane, 6-1/4 in, 1210 lb.
Mfr # ALTH 160/20K-BB0.5
Zoro # G6477834
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6-5/16 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 1,210 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ALTH 160/20K-BB0.5
- Zoro # G6477834
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6-5/16 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/8 in |
Bore Dia. | 1/2" |
For Axle Size | 3/4 in |
Hub Width | 2-11/32 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,210 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 5/16 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC38-25PK)
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 600ft L (AGBR916600)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Small for Short Bed (4.75' x 6' ft.) (SMT-100)
- DEWALT 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (DXL2010-02)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2000 lb. (16V293)
- ZORO SELECT Caster Wheel, 750 lb., 5 D x 2 In., Core Color: White (2RZC8)
- ZORO SELECT Caster Wheel, 350 lb., 4" Wheel Diameter (402M59)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2 In. (2RZE2)
- ZORO SELECT Caster Wheel, 450 lb., 1-5/8 in Hub Length (26Y375)
- ZORO SELECT Caster Wheel, 360 lb., 4In D x 1-1/4In (1KB27)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 975 lb. (W-420-DB70-1/2)
- Zoro Select Polyurethane Wheels