Shop All Polyurethane Wheels
Zoro Select
Caster Whl, Polyurthan, 6 in., 2200 lb., Grn
Mfr # 4DU69
Zoro # G3011486
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 3 in
- Fits Axle Dia. 3/4"
- Caster Load Rating Range Medium-Duty
- Load Rating 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DU69
- Zoro # G3011486
- Country of Origin India
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Fits Axle Dia. | 3/4" |
Hub Length | 3 1/4 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Polyurethane Tread on Iron Core Wheel, 2,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 36" Standard Bungey Cord (06649)
- WERNER Extension Ladder Gate Accessory, Aluminum (X300000)
- MACHINING & WELDING BY OLSEN, INC. M&W Pipe Lifting Hook - Sold In Pairs - 8000 Lb. Capacity (11904)
- VESTIL Trailer/Crane Bumper, Yellow (TB-70-Y)
- ZORO SELECT Castr Wheel, Polyurthan, 3-3/8 in., 1670 lb (HTH 85X100/17-100K)
- ZORO SELECT Caster Whl, Polyurethan, 3-1/4 in., 1120 lb (HTH 82X70/20-70K)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (UIR-0820-08)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (5VJ67)
- ZORO SELECT Caster Wheel, 1545 lb. Load, Silver Wheel (SPK 75k)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2200 lb. (150 CI2H)
- SERVICE CASTER SCC - 5" Solid Polyurethane Wheel Only w/Ball Bearing-1/2" Bore-1000 lbs Cpty (SCC-SPUB520)
- Zoro Select Polyurethane Wheels