Shop All Polyurethane Wheels
Zoro Select
Caster Whl, Polyurethane, 2-9/16 in, 550 lb
Mfr # VSTH 65/15K-BB0.5
Zoro # G6758997
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 2-9/16 in
- Wheel Width 1-9/16 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Medium Duty
- Load Rating 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VSTH 65/15K-BB0.5
- Zoro # G6758997
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 2-9/16 in |
Wheel Width | 1-9/16 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 1 5/8 in |
Bore Dia. | 1/2" |
For Axle Size | 9/16 in |
Hub Width | 1-9/16 in |
Description
Polyurethane Tread on Steel Core Wheel, 550 lb Load Rating, 300 to 999 lb Load Rating Range, 2 5/8 in Wheel Dia., 1 9/16 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 9/16 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF2-901-3)
- VESTIL Vertical Plate Clamp With Chain, 4000 lb. (CPC-40)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC331036)
- TIE DOWN ENGINEERING Ladder Hook with Wheel (65005)
- ZORO SELECT Caster Wheel, 5300 lb. Load Rating (GTH 302/30K-BB1)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1800 lb. (UIR-0825-12)
- ZORO SELECT Caster Wheel, 6 in. Dia, 1230 lb., Green (3G272)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Gy Wheel (SPK 150K)
- ZORO SELECT Caster Wheel, 770 lb. Ld Rating, Bl Wheel (ALBS 125/15K-BB0.5)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2200 lb. (5VJ72)
- SERVICE CASTER 10" x 3" Poly Tread on Cast Iron Keyed Drive Wheel- 1-1/2" Bore - (SCC-EZPUS1030-112-KW-2SS)
- Zoro Select Caster Wheels