Shop All Polyurethane Wheels
Zoro Select
Caster Whl, Polyurethan, 3-1/4 in., 1870 lb
Mfr # HTH 83X115/30-114K
Zoro # G6392687
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 83 mm
- Wheel Width 115 mm
- Fits Axle Dia. 30 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 1,870 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTH 83X115/30-114K
- Zoro # G6392687
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 83 mm |
Wheel Width | 115 mm |
Fits Axle Dia. | 30 mm |
Hub Length | 1 5/8 in |
Bore Dia. | 1-3/16" |
For Axle Size | 1 3/16 in |
Hub Width | 114 mm |
Description
Polyurethane Tread on Steel Core Wheel for Pallet Jacks, 1,870 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 17/64 in Wheel Dia., 4 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 1 3/16 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 12000 lb. (10T110X6)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 6' - 2-ply (EN2-902-06-T5)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF4-902-4)
- ROYAL BASKET TRUCKS Drop In, 12 Bu, Black, 1/2 Size (R12-KKX-R2N)
- ZORO SELECT Caster Wheel, 1000 lb., 4 D x 2 In. (2RZA9)
- ZORO SELECT Caster Wheel, Plyurethane, 8 in., 2420 lb. (5VF41)
- ZORO SELECT Caster Wheel, 3520 lb. Load, Brown Wheel (GB 202/25K)
- ZORO SELECT Caster Wheel, 1250 lb., 5 D x 2 In. (2RZD2)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1650 lb. (GB 150/20K-BB0.5)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., Gray Core (XA0420112)
- SERVICE CASTER SCC - 3.5" Black Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-BLK)
- Zoro Select Caster Wheels