Shop All Polyurethane Wheels
Zoro Select
Caster Whl, Polyurethan, 3-1/4 in., 1120 lb
Mfr # HTH 82X70/20-70K
Zoro # G6601445
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 82 mm
- Wheel Width 70 mm
- Fits Axle Dia. 20 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 1,120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTH 82X70/20-70K
- Zoro # G6601445
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 82 mm |
Wheel Width | 70 mm |
Fits Axle Dia. | 20 mm |
Hub Length | 2 3/4 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Hub Width | 70 mm |
Description
Polyurethane Tread on Steel Core Wheel for Pallet Jacks, 1,120 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 1/4 in Wheel Dia., 2 3/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 2 3/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 8 in, 770 lb (LI-POHI 200G)
- CM Hook Safety Latch Kit, for #5CM Hooks (45662)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 6 in W, Nylon, Yellow (WB1-906-10)
- EXTREME MAX Extreme Max 5800.2006 Economy Snowmobile Dolly System - Green (5800.2006)
- ZORO SELECT Caster Wheel, 360 lb., 4In D x 1-1/4In (1KB27)
- ZORO SELECT Caster Wheel, 5" dia., 1-1/4" W, Black (P-R-050X013/038D)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1230 lb. (29XU79)
- ZORO SELECT Caster Wheel, 900 lb., 6" Wheel Dia. (426A69)
- ZORO SELECT Caster Whel, Polyurethane, 10 in., 1760 lb. (ALST 250/20K-BB0.5)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (P-UP-080X020/050R-001)
- ZORO SELECT Caster Wheel, 3000 lb. Load Rating (P-NM-080X020/050K)
- Zoro Select Caster Wheels