Shop All Metal Wheels
Zoro Select
Caster Whl, Cast Irn, 4-15/16 in., 1500 lb.
Mfr # WFT-51H-3/4
Zoro # G7086274
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 15/16 in
- Wheel Width 1 1/2 in
- Caster Load Rating Range Medium-Duty
- Load Rating 1500 lb
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WFT-51H-3/4
- Zoro # G7086274
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 4 15/16 in |
Wheel Width | 1 1/2 in |
Fits Axle Dia. | 3/4" |
Hub Length | 2 1/4 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Single-Flange Track Wheel, 1500 lb Load Rating, 1000 to 2999 lb, 4 15/16 in Wheel Dia., 1 1/2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 188 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, Single Flange Tread Shape, For Axle Size 3/4 in, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Blk/Yllw, Polyprpylne (340100-00600-115)
- HAMILTON Hi-Heat Plastex Wheel, 12X3 3/4Tprd (W-1230-HHPT-3/4)
- VESTIL One Piece Aluminum Round Cargo Bar (CB-5)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8D3C1P6)
- ZORO SELECT Caster Wheel, 1000 lb., 5 D x 2 In. (2RYY7)
- ZORO SELECT Caster Wheel, Cast Iron, 1400 lb., Gray (26Y440)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1000 lb. (5VJ80)
- ZORO SELECT Caster Wheel, Steel, 8 in., 14,000 lb., Slvr (W-830-FSH-1)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 1385 lb. (125 CI1H)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 600 lb. (W-4-V-3/4)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 350 lbs Capacity (SCC-SSS314)
- Zoro Select Caster Wheels