Shop All Polyurethane Wheels
Zoro Select
Caster Whel, Polyurthan, 2-3/8 in., 440 lb.
Mfr # VSTH 60/15K-BB0.5
Zoro # G6936745
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 2-5/16 in
- Wheel Width 1-3/8 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Medium Duty
- Load Rating 440 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VSTH 60/15K-BB0.5
- Zoro # G6936745
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 2-5/16 in |
Wheel Width | 1-3/8 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 1 3/8 in |
Bore Dia. | 1/2" |
For Axle Size | 9/16 in |
Hub Width | 1-3/8 in |
Description
Polyurethane Tread on Steel Core Wheel, 440 lb Load Rating, 300 to 999 lb Load Rating Range, 2 3/8 in Wheel Dia., 1 3/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 9/16 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 1 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ61)
- C.E. SMITH OUTBOARD MOTOR DOLLY, 250 LB CAPACITY, HOLDS UP TO 50 HP MOTOR, 20 in. - 25 in. SHAFT (27580)
- TIE 4 SAFE 2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2 (RT06-12M23Y-2)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J869)
- ZORO SELECT Caster Wheel, 2500 lb. Ld Rating, Yl Wheel (P-UY-080X030/075R)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2200 lb. (150 CI2H)
- ZORO SELECT Caster Wheel, 400 lb., 5" Wheel Dia. (426A65)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 350 lb. (5VT65)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 3250 lb. (W-830-DB70-3/4)
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 210 lb. (26Y397)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2" Wheel Dia. (426A63)
- Zoro Select Polyurethane Wheels