Shop All Metal Wheels
Zoro Select
Caster Wheel, Wheel 6" dia., Ball Bearing
Mfr # W-620-HMB-1/2
Zoro # G9855743
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Load Rating 1,100 lb
- Hub Length 2 1/4 in
- Non-Marking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-620-HMB-1/2
- Zoro # G9855743
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Hub Length | 2 1/4 in |
For Axle Size | 1/2 in |
Description
Heat-Resistant Iron Tread Wheel, 1,100 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 188 BHN, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Iron Wheel Core Material, No Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150OR)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17528V)
- TRI-ARC 176 in H Steel All Direction Ladder, 14 Steps, 450 lb Load Capacity (KDAD114246)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Flat Hk, Color: Yellow (61002)
- ZORO SELECT Caster Wheel, 1400 lb., 8 D x 2 In. (2RYZ2)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 1385 lb. (125 CI1H)
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 2725 lb. (250 CI1H)
- ZORO SELECT Caster Wheel, Steel, 6 in., 2500 lb., Slvr (4DU73)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 1300 lb. (26Y439)
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. (P-D-050X020/050R)
- ZORO SELECT Caster Whl, Cast Irn, 4-15/16 in., 1500 lb. (WFT-51H-3/4)
- Zoro Select Caster Wheels