Shop All Rubber Wheels
Zoro Select
Caster Wheel, TPR, 8 in., 500 lb., Gray
Mfr # P-RP-080X020/050KP-EL-001
Zoro # G5694561
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 3/16 in
- Fits Axle Dia. 1/2 in
- Tread Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P-RP-080X020/050KP-EL-001
- Zoro # G5694561
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 3/16 in |
Fits Axle Dia. | 1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 2-3/16 in |
Description
Conductive Rubber Tread on Plastic Core Wheel, 500 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 23 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1221-Y)
- KFI KFI Fairlead Bracket Warn VRX/AXON (Standard) (101715)
- HAMILTON Duralast Wheel 6X2 1/2Rb (W-620-D-1/2)
- FAKRO Fakro 66875 LST Scissor Insulated Attic Ladder; 300Lbs (66875)
- ZORO SELECT Caster Wheel, 600 lb., 8 D x 2 In. (2RZJ9)
- ZORO SELECT Caster Wheel, TPR, 8 in., 250 lb. (16V337)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K)
- ZORO SELECT Caster Wheel, 115 lb., 4 D x 1 In. (2RYX4)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4 In. (2RYW8)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 810 lb. (5VF36)
- CASTERHQ 6"x2" Extreme Cushion Rubber (Non Marking) Wheel, 350 lbs Capacity (CB-ECR62)
- Zoro Select Caster Wheels