Shop All Rubber Wheels
Zoro Select
Caster Wheel, TPR, 8 in., 250 lb.
Mfr # 16V337
Zoro # G4455464
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Hub Length 2 1/4 in
- Fits Axle Dia. 5/8"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16V337
- Zoro # G4455464
- UPC # 190735900413
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Bore Dia. | 5/8" |
For Axle Size | 5/8 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 5/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Davit Crane Up To 1200Lb Capacity W/ M43 (5PT10-M1)
- BIG HORN 6 Inch Diameter 3 Inch Jaw Glass, Dent & Metal Puller Suction Cups / Plate (19292)
- ZORO SELECT Swivel Plate Caster, Rubber, 8 in., 600 lb. (1NWJ8)
- BLUFF MANUFACTURING Dock Board, Steel, 84" L, 72" W (20T7284)
- ZORO SELECT Caster Wheel, TPR, 10 in., 250 lb. (16V335)
- ZORO SELECT Caster Wheel, Rubber, 3-1/2 in Dia, 225 lb. (29XU71)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb., Offset (1NXB5)
- ZORO SELECT Solid Wheel, Smooth, 225 lb. Load Rating (53CM56)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 880 lb. (ALEV 150/20K-BB0.5)
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (2RZJ8)
- ZORO SELECT Caster Wheel, Rubber, 10 in., 1430 lb. (ALEV 250/20K-BB0.5)
- Zoro Select Rubber Wheels